Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Heating Supply, 2-1/2to7-7/8 In

  • Zoro #: G0114755
  • Mfr #: 7363-1
$1.99
  • Standards: ANSI A13.1-2007
  • Background Color: Green
  • Self-Adhesive: Yes
See full product details
Orders over $75 ship free.

Brady #7363-1 Specifications

  • Zoro #: G0114755
  • Mfr #: 7363-1
Standards: ANSI A13.1-2007 Background Color: Green
Self-Adhesive: Yes Material: vinyl
Length: 14 in Marker Attachment Style: Self-Adhesive
Item: Pipe Marker Operating Temp. Range: -0.4 Degrees F
Markers per Card: 1 Height: 2 1/4 in
Legend Color: White Character Height: 2 in
Indoor/Outdoor Usage: Indoor/Outdoor Legend: Heating Supply
Width: 14 in Legend Alpha Range: G to K
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Pipe Marker Subject Matter: Air & Ducts
Language: English Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Finish: Glossy
With or Without Arrows: Without Humidity Resistant: No
Minimum Service Temperature: -40 Degrees F Abrasion Resistant: Yes
Glow In The Dark: No Minimum Application Temperature: 0 Degrees F
Pipe Marker Material: Vinyl UV Resistant: No
Chemical Resistant: Yes Maximum Service Temperature: 180 Degrees F
Pipe Marker Mounting Style: Adhesive Pipe Marker Adhesive Pipe Marker Format: Die-Cut on Cards
Thickness: 0.004 in Pipe Marker Package Type: Card
Legend Text Color: White Protective Coating: No Protective Coating
Reflective: No Adhesive Material: Acrylic
Number of Pipe Markers: 1 ANSI/ASME A13.1: Yes
Roll Width: 14 in Printed Language: English
Maximum Pipe O.D.: 7 7/8 in NFPA 99, CGA C-9: No
Minimum Pipe O.D.: 2 1/2 in Adhesive Style: Permanent
Pipe Marker Legend: Heating Supply ISO 14726: No
Water Resistant: No Weather Resistant: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Supply, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7363-1