Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Heating Water, 2-1/2to7-7/8 In

  • Zoro #: G0114773
  • Mfr #: 7364-1
$1.99
  • Legend Color: White
  • Language: English
  • Width: 14 in
See full product details
Orders over $75 ship free.

Brady #7364-1 Specifications

  • Zoro #: G0114773
  • Mfr #: 7364-1
Legend Color: White Language: English
Width: 14 in Standards: ANSI A13.1-2007
Operating Temp. Range: 0 Degrees F Markers per Card: 1
Background Color: Green Self-Adhesive: Yes
Character Height: 2 in Marker Attachment Style: Self-Adhesive
Item: Pipe Marker Legend: Heating Water
Material: vinyl Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Length: 14 in Pipe Marker Subject Matter: Water
Height: 2 1/4 in Indoor/Outdoor Usage: Indoor/Outdoor
Legend Alpha Range: G to K Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Maximum Pipe O.D.: 7 7/8 in
NFPA 99, CGA C-9: No Number of Pipe Markers: 1
Pipe Marker Legend: Heating Water Adhesive Pipe Marker Format: Die-Cut on Cards
Legend Text Color: White Minimum Service Temperature: -40 Degrees F
Reflective: No Thickness: 0.004 in
UV Resistant: No Minimum Application Temperature: 0 Degrees F
Adhesive Material: Acrylic Minimum Pipe O.D.: 2 1/2 in
Chemical Resistant: Yes Pipe Marker Material: Vinyl
Protective Coating: No Protective Coating Roll Width: 14 in
Finish: Glossy Weather Resistant: Yes
Maximum Service Temperature: 180 Degrees F ISO 14726: No
ANSI/ASME A13.1: Yes Adhesive Style: Permanent
Water Resistant: Yes Glow In The Dark: No
With or Without Arrows: Without Pipe Marker Mounting Style: Adhesive Pipe Marker
Humidity Resistant: No Printed Language: English
Abrasion Resistant: Yes Pipe Marker Package Type: Card
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7364-1