Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Pipe Mrkr, Heating Water Return, 10to15 In

BRADY| Zoro #: G0111124| Mfr #: 4072-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic SheetWidth: 9-5/16"Fits Pipe O.D.: 10 to 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111124 Mfr #: 4072-H
Material: Plastic SheetWidth: 9-5/16"
Fits Pipe O.D.: 10 to 15"Item: Pipe Marker
Character Height: 3-1/2"Legend Color: black
Legend: Heating Water ReturnBackground Color: Yellow
Standards: ANSI A13.1-2007Legend Alpha Range: G to K
Marker Attachment Style: Strap-OnLanguage: English
Height: 9-5/16"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Heating Water Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 10 to 15 In., Height 9-5/16 In., Width 9-5/16 In., Material Plastic Sheet, Marker Attachment Style Strap-On, Language English

Reviews