Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Heating Water Return, 10to15 In

  • Zoro #: G0111133
  • Mfr #: 4327-H
$23.99
  • Height: 10 in
  • Item: Pipe Marker
  • Legend: Heating Water Return
See full product details
Orders over $75 ship free.

Brady #4327-H Specifications

  • Zoro #: G0111133
  • Mfr #: 4327-H
Height: 10 in Item: Pipe Marker
Legend: Heating Water Return Flow Direction Arrow: Right
Width: 32 in Operating Temp. Range: -40 Degrees F
Indoor/Outdoor Usage: Indoor/Outdoor Legend Color: White
Legend Alpha Range: G to K Pipe Marker Subject Matter: Water
Material: Plastic Marker Attachment Style: Snap-On
Background Color: Green Character Height: 3 1/2 in
Fits Pipe O.D.: 10 to 15 in Markers per Card: 1
Language: English Length: 9 5/16 in
Standards: ANSI A13.1-2007 Average Outdoor Durability: 5 to 8 yr
Roll Length: 10 in Humidity Resistant: No
ANSI/ASME A13.1: Yes Chemical Resistant: Yes
Minimum Pipe O.D.: 10 in Minimum Service Temperature: -40 Degrees F
Maximum Service Temperature: 180 Degrees F ISO 14726: No
With or Without Arrows: Without NFPA 99, CGA C-9: No
UV Resistant: No Reflective: No
Pipe Marker Package Type: Each Number of Pipe Markers: 1
Pipe Marker Material: Plastic Weather Resistant: No
Printed Language: English Protective Coating: No Protective Coating
Water Resistant: No Pipe Marker Legend: Heating Water Return
Roll Width: 32 in Adhesive Pipe Marker Format: Die-Cut on Cards
Maximum Pipe O.D.: 15 in Legend Text Color: White
Pipe Marker Mounting Style: Snap-On Pipe Marker Thickness: 0.02 in
Abrasion Resistant: Yes Glow In The Dark: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Heating Water Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #4327-H