Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Heating Water Return, 6 to7-7/8

  • Zoro #: G0106391
  • Mfr #: 4072-F

$2.35

  • Markers per Card: 1
  • Material: Plastic Sheet
  • Legend Alpha Range: G to K
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #4072-F Specifications

  • Zoro #: G0106391
  • Mfr #: 4072-F
Markers per Card: 1 Material: Plastic Sheet
Legend Alpha Range: G to K Item: Pipe Marker
Indoor/Outdoor Usage: Indoor/Outdoor Legend Color: black
Standards: ANSI A13.1-2007 Character Height: 1-1/4"
Height: 8" Length: 8"
Background Color: Yellow Marker Attachment Style: Strap-On
Language: English Fits Pipe O.D.: 6" to 7-7/8"
Legend: Heating Water Return Width: 8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Heating Water Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Material Plastic Sheet, Marker Attachment Style Strap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 1-1/4 In., Markers per Card 1, Standards ANSI A13.1-2007, Length 8 In.

Reviews of Brady #4072-F