Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Heating Water Return, 8 to9-7/8

  • Zoro #: G0110171
  • Mfr #: 4072-G
Brady Pipe Mrkr, Heating Water Return, 8 to9-7/8 4072-G
Brady Pipe Mrkr, Heating Water Return, 8 to9-7/8 4072-G
Brady Pipe Mrkr, Heating Water Return, 8 to9-7/8 4072-G
Brady Pipe Mrkr, Heating Water Return, 8 to9-7/8 4072-G
$18.39
  • Item: Pipe Marker
  • Fits Pipe O.D.: 8 to 9 7/8 in
  • Standards: ANSI A13.1-2007
See full product details
Orders over $75 ship free.

Brady #4072-G Specifications

  • Zoro #: G0110171
  • Mfr #: 4072-G
Item: Pipe Marker Fits Pipe O.D.: 8 to 9 7/8 in
Standards: ANSI A13.1-2007 Legend Alpha Range: G to K
Pipe Marker Subject Matter: Water Flow Direction Arrow: Right
Material: Plastic Length: 10 in
Marker Attachment Style: Strap-On Background Color: Yellow
Height: 10 in Legend: Heating Water Return
Language: English Markers per Card: 1
Width: 24 in Character Height: 2 1/2 in
Indoor/Outdoor Usage: Indoor/Outdoor Legend Color: black
Average Outdoor Durability: 5 to 8 yr Roll Length: 10 in
Glow In The Dark: No Abrasion Resistant: Yes
Water Resistant: No Pipe Marker Mounting Style: Strap-On Pipe Marker
Weather Resistant: No With or Without Arrows: With
Roll Width: 24 in Minimum Service Temperature: -40 Degrees F
Reflective: No Thickness: 0.02 in
NFPA 99, CGA C-9: No Number of Pipe Markers: 1
Minimum Pipe O.D.: 8 in UV Resistant: No
Protective Coating: No Protective Coating ISO 14726: No
Maximum Service Temperature: 180 Degrees F Maximum Pipe O.D.: 9 7/8 in
Pipe Marker Material: Plastic Pipe Marker Legend: Heating Water Return
Legend Text Color: Black Printed Language: English
Chemical Resistant: Yes Humidity Resistant: No
ANSI/ASME A13.1: Yes Pipe Marker Package Type: Each
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Heating Water Return, Legend Text Color Black, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4072-G