Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Heating Water Supply, 10to15 In

  • Zoro #: G0111142
  • Mfr #: 4073-H
Brady Pipe Mrkr, Heating Water Supply, 10to15 In 4073-H
Brady Pipe Mrkr, Heating Water Supply, 10to15 In 4073-H
Brady Pipe Mrkr, Heating Water Supply, 10to15 In 4073-H
Brady Pipe Mrkr, Heating Water Supply, 10to15 In 4073-H
$23.99
  • Background Color: Yellow
  • Length: 9 5/16 in
  • Legend Alpha Range: G to K
See full product details
Orders over $75 ship free.

Brady #4073-H Specifications

  • Zoro #: G0111142
  • Mfr #: 4073-H
Background Color: Yellow Length: 9 5/16 in
Legend Alpha Range: G to K Width: 32 in
Fits Pipe O.D.: 10 to 15 in Height: 10 in
Character Height: 3 1/2 in Pipe Marker Subject Matter: Water
Standards: ANSI A13.1-2007 Marker Attachment Style: Strap-On
Indoor/Outdoor Usage: Indoor/Outdoor Flow Direction Arrow: Right
Item: Pipe Marker Legend Color: black
Material: Plastic Markers per Card: 1
Language: English Legend: Heating Water Supply
Average Outdoor Durability: 5 to 8 yr Roll Length: 10 in
Maximum Pipe O.D.: 15 in ISO 14726: No
UV Resistant: No Protective Coating: No Protective Coating
Number of Pipe Markers: 1 Chemical Resistant: Yes
Weather Resistant: No ANSI/ASME A13.1: Yes
Roll Width: 32 in NFPA 99, CGA C-9: No
Printed Language: English Abrasion Resistant: Yes
Maximum Service Temperature: 180 Degrees F Legend Text Color: Black
Pipe Marker Package Type: Each Pipe Marker Legend: Heating Water Supply
Reflective: No Pipe Marker Material: Plastic
With or Without Arrows: With Glow In The Dark: No
Humidity Resistant: No Minimum Service Temperature: -40 Degrees F
Pipe Marker Mounting Style: Strap-On Pipe Marker Thickness: 0.02 in
Water Resistant: No Minimum Pipe O.D.: 10 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Heating Water Supply, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4073-H