Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Heating Water Supply, 10to15 In

  • Zoro #: G0111151
  • Mfr #: 4328-H
$23.99
  • Background Color: Green
  • Markers per Card: 1
  • Length: 9 5/16 in
See full product details
Orders over $75 ship free.

Brady #4328-H Specifications

  • Zoro #: G0111151
  • Mfr #: 4328-H
Background Color: Green Markers per Card: 1
Length: 9 5/16 in Standards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/Outdoor Fits Pipe O.D.: 10 to 15 in
Character Height: 3 1/2 in Marker Attachment Style: Snap-On
Legend Alpha Range: G to K Width: 32 in
Language: English Height: 10 in
Material: Plastic Pipe Marker Subject Matter: Water
Operating Temp. Range: -40 Degrees F Item: Pipe Marker
Flow Direction Arrow: Right Legend Color: White
Legend: Heating Water Supply Roll Length: 10 in
Average Outdoor Durability: 5 to 8 yr With or Without Arrows: Without
Pipe Marker Package Type: Each Printed Language: English
Glow In The Dark: No NFPA 99, CGA C-9: No
Maximum Pipe O.D.: 15 in Minimum Service Temperature: -40 Degrees F
Water Resistant: No Humidity Resistant: No
UV Resistant: No ISO 14726: No
Pipe Marker Material: Vinyl Chemical Resistant: Yes
Roll Width: 32 in Minimum Pipe O.D.: 10 in
ANSI/ASME A13.1: Yes Adhesive Pipe Marker Format: Die-Cut on Cards
Reflective: No Legend Text Color: White
Number of Pipe Markers: 1 Abrasion Resistant: Yes
Maximum Service Temperature: 180 Degrees F Pipe Marker Legend: Heating Water Supply
Pipe Marker Mounting Style: Snap-On Pipe Marker Protective Coating: No Protective Coating
Weather Resistant: No Thickness: 0.02 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Heating Water Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #4328-H