Pipe Mrkr, Heating Water Supply, 6 to7-7/8

BRADY| Zoro #: G0106416| Mfr #: 4073-F

$12.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0106416 Mfr #: 4073-F
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishItem: Pipe Marker
Legend Alpha Range: G to KMarkers per Card: 1
Legend: Heating Water SupplyWidth: 8"
Material: Plastic SheetHeight: 8"
Marker Attachment Style: Strap-OnFits Pipe O.D.: 6 to 7-7/8"
Character Height: 1-1/4"Legend Color: Black
Background Color: YellowCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Heating Water Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.