Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, High Pressure Steam, 3/4to1-3/8

  • Zoro #: G0101211
  • Mfr #: 4077-A
Brady Pipe Mrkr, High Pressure Steam, 3/4to1-3/8 4077-A
Brady Pipe Mrkr, High Pressure Steam, 3/4to1-3/8 4077-A
Brady Pipe Mrkr, High Pressure Steam, 3/4to1-3/8 4077-A
Brady Pipe Mrkr, High Pressure Steam, 3/4to1-3/8 4077-A
$4.59
  • Fits Pipe O.D.: 3/4 to 1 3/8 in
  • Markers per Card: 1
  • Legend Color: black
See full product details
Orders over $75 ship free.

Brady #4077-A Specifications

  • Zoro #: G0101211
  • Mfr #: 4077-A
Fits Pipe O.D.: 3/4 to 1 3/8 in Markers per Card: 1
Legend Color: black Legend: High Pressure Steam
Length: 13/16 in Standards: ANSI A13.1-2007
Marker Attachment Style: Snap-On Flow Direction Arrow: Right
Material: Plastic Legend Alpha Range: G to K
Pipe Marker Subject Matter: Steam Background Color: Yellow
Height: 13/16 in Character Height: 1/2 in
Indoor/Outdoor Usage: Indoor/Outdoor Width: 4/5 in
Language: English Item: Pipe Marker
Average Outdoor Durability: 5 to 8 yr Roll Length: 13/16 in
Pipe Marker Package Type: Each Weather Resistant: No
Minimum Service Temperature: -40 Degrees F Protective Coating: No Protective Coating
NFPA 99, CGA C-9: No ISO 14726: No
Number of Pipe Markers: 1 Maximum Pipe O.D.: 1 3/8 in
Glow In The Dark: No Humidity Resistant: No
ANSI/ASME A13.1: Yes Legend Text Color: Black
Pipe Marker Material: Plastic Water Resistant: No
Abrasion Resistant: Yes Printed Language: English
Pipe Marker Legend: High Pressure Steam Minimum Pipe O.D.: 3/4 in
Maximum Service Temperature: 140 Degrees F Roll Width: 4/5 in
UV Resistant: No With or Without Arrows: With
Reflective: No Chemical Resistant: Yes
Thickness: 0.02 in Pipe Marker Mounting Style: Snap-On Pipe Marker
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4077-A