Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, High Pressure Steam, 3/4to1-3/8

  • Zoro #: G0101227
  • Mfr #: 4331-A
$4.59
  • Length: 13/16 in
  • Character Height: 1/2 in
  • Markers per Card: 1
See full product details
Orders over $75 ship free.

Brady #4331-A Specifications

  • Zoro #: G0101227
  • Mfr #: 4331-A
Length: 13/16 in Character Height: 1/2 in
Markers per Card: 1 Legend Alpha Range: G to K
Legend Color: White Item: Pipe Marker
Indoor/Outdoor Usage: Indoor/Outdoor Operating Temp. Range: -40 Degrees F
Width: 4/5 in Fits Pipe O.D.: 3/4 to 1 3/8 in
Standards: ANSI A13.1-2007 Material: Plastic
Language: English Marker Attachment Style: Snap-On
Pipe Marker Subject Matter: Steam Height: 13/16 in
Legend: High Pressure Steam Background Color: Green
Roll Length: 13/16 in Average Outdoor Durability: 5 to 8 yr
Protective Coating: No Protective Coating Pipe Marker Material: Vinyl
Roll Width: 4/5 in Abrasion Resistant: Yes
Pipe Marker Mounting Style: Snap-On Pipe Marker Printed Language: English
Pipe Marker Legend: High Pressure Steam Adhesive Pipe Marker Format: Die-Cut on Cards
ANSI/ASME A13.1: Yes Humidity Resistant: No
Weather Resistant: No Maximum Service Temperature: 140 Degrees F
Chemical Resistant: Yes Water Resistant: No
ISO 14726: No Pipe Marker Package Type: Each
UV Resistant: No Legend Text Color: White
Number of Pipe Markers: 1 Minimum Pipe O.D.: 3/4 in
Glow In The Dark: No With or Without Arrows: Without
Reflective: No NFPA 99, CGA C-9: No
Thickness: 0.02 in Maximum Pipe O.D.: 1 3/8 in
Minimum Service Temperature: -40 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #4331-A