Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, High Pressure Steam, 6to7-7/8In

  • Zoro #: G0106434
  • Mfr #: 4077-F
Brady Pipe Mrkr, High Pressure Steam, 6to7-7/8In 4077-F
Brady Pipe Mrkr, High Pressure Steam, 6to7-7/8In 4077-F
Brady Pipe Mrkr, High Pressure Steam, 6to7-7/8In 4077-F
Brady Pipe Mrkr, High Pressure Steam, 6to7-7/8In 4077-F
$13.09
  • Standards: ANSI A13.1-2007
  • Height: 8 in
  • Legend Alpha Range: G to K
See full product details
Orders over $75 ship free.

Brady #4077-F Specifications

  • Zoro #: G0106434
  • Mfr #: 4077-F
Standards: ANSI A13.1-2007 Height: 8 in
Legend Alpha Range: G to K Background Color: Yellow
Language: English Markers per Card: 1
Indoor/Outdoor Usage: Indoor/Outdoor Legend: High Pressure Steam
Legend Color: black Item: Pipe Marker
Width: 16 in Character Height: 1 1/4 in
Fits Pipe O.D.: 6 to 7 7/8 in Material: Plastic
Pipe Marker Subject Matter: Steam Length: 8 in
Marker Attachment Style: Strap-On Flow Direction Arrow: Right
Average Outdoor Durability: 5 to 8 yr Roll Length: 8 in
UV Resistant: No Minimum Pipe O.D.: 6 in
Roll Width: 16 in Glow In The Dark: No
Maximum Pipe O.D.: 7 7/8 in Pipe Marker Package Type: Each
Minimum Service Temperature: -40 Degrees F Thickness: 0.02 in
Printed Language: English ANSI/ASME A13.1: Yes
Pipe Marker Legend: High Pressure Steam Weather Resistant: No
Reflective: No Abrasion Resistant: Yes
Chemical Resistant: Yes Pipe Marker Mounting Style: Strap-On Pipe Marker
Water Resistant: No Legend Text Color: Black
Number of Pipe Markers: 1 Protective Coating: No Protective Coating
Pipe Marker Material: Polyester ISO 14726: No
Humidity Resistant: No NFPA 99, CGA C-9: No
Maximum Service Temperature: 180 Degrees F With or Without Arrows: With
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4077-F