KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Mrkr, High Pressure Steam, 8In orGrtr

BRADY| Zoro #: G0108403| Mfr #: 7369-1Hv

$5.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 8" and Larger
Legend Alpha Range: G to K
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0108403 Mfr #: 7369-1Hv
Fits Pipe O.D.: 8" and LargerLegend Alpha Range: G to K
Markers per Card: 1Standards: ANSI A13.1-2007
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: High Pressure Steam
Self-Adhesive: YesMarker Attachment Style: Self-Adhesive
Height: 4"Width: 24"
Legend Color: WhiteItem: Pipe Marker
Character Height: 3-1/2"Material: vinyl
Operating Temp. Range: 0 Degrees FCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend High Pressure Steam, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews