Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Hot Water Recirculation, Green

  • Zoro #: G0108473
  • Mfr #: 7375-1HV
$3.89
  • Length: 24 in
  • Item: Pipe Marker
  • Height: 4 in
See full product details
Orders over $75 ship free.

Brady #7375-1HV Specifications

  • Zoro #: G0108473
  • Mfr #: 7375-1HV
Length: 24 in Item: Pipe Marker
Height: 4 in Width: 24 in
Markers per Card: 1 Character Height: 3 1/2 in
Pipe Marker Subject Matter: Water Fits Pipe O.D.: 8 in and Larger
Background Color: Green Legend: Hot Water Recirculation
Marker Attachment Style: Self-Adhesive Indoor/Outdoor Usage: Indoor/Outdoor
Operating Temp. Range: 0 Degrees F Material: vinyl
Language: English Legend Alpha Range: G to K
Standards: ANSI A13.1-2007 Legend Color: White
Self-Adhesive: Yes Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr NFPA 99, CGA C-9: No
Maximum Service Temperature: 180 Degrees F Protective Coating: No Protective Coating
Number of Pipe Markers: 1 Pipe Marker Legend: Hot Water Recirculation
With or Without Arrows: Without Pipe Marker Material: Vinyl
Finish: Glossy Minimum Service Temperature: -40 Degrees F
Adhesive Style: Permanent Roll Width: 24 in
Weather Resistant: Yes Abrasion Resistant: Yes
Legend Text Color: White Adhesive Material: Acrylic
ISO 14726: No Minimum Application Temperature: 0 Degrees F
Pipe Marker Package Type: Card Chemical Resistant: Yes
ANSI/ASME A13.1: Yes Humidity Resistant: No
Water Resistant: Yes Pipe Marker Mounting Style: Adhesive Pipe Marker
Glow In The Dark: No Adhesive Pipe Marker Format: Die-Cut on Cards
Reflective: No Thickness: 0.004 in
Minimum Pipe O.D.: 8 in UV Resistant: No
Printed Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Recirculation, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7375-1HV