Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Hot Water Return, 1-1/2 to2-3/8

  • Zoro #: G0103625
  • Mfr #: 4081-B
Brady Pipe Mrkr, Hot Water Return, 1-1/2 to2-3/8 4081-B
Brady Pipe Mrkr, Hot Water Return, 1-1/2 to2-3/8 4081-B
Brady Pipe Mrkr, Hot Water Return, 1-1/2 to2-3/8 4081-B
Brady Pipe Mrkr, Hot Water Return, 1-1/2 to2-3/8 4081-B
$6.29
  • Fits Pipe O.D.: 1 1/2 to 2 3/8 in
  • Legend Color: black
  • Height: 7/8 in
See full product details
Orders over $75 ship free.

Brady #4081-B Specifications

  • Zoro #: G0103625
  • Mfr #: 4081-B
Fits Pipe O.D.: 1 1/2 to 2 3/8 in Legend Color: black
Height: 7/8 in Material: Plastic
Standards: ANSI A13.1-2007 Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Hot Water Return Length: 7/8 in
Width: 7/8 in Marker Attachment Style: Snap-On
Pipe Marker Subject Matter: Water Markers per Card: 1
Flow Direction Arrow: Right Character Height: 3/4 in
Legend Alpha Range: G to K Item: Pipe Marker
Background Color: Yellow Language: English
Roll Length: 7/8 in Average Outdoor Durability: 5 to 8 yr
Chemical Resistant: Yes ANSI/ASME A13.1: Yes
ISO 14726: No Protective Coating: No Protective Coating
Number of Pipe Markers: 1 Printed Language: English
Minimum Service Temperature: -40 Degrees F Pipe Marker Package Type: Each
Minimum Pipe O.D.: 1 1/2 in Abrasion Resistant: Yes
Pipe Marker Mounting Style: Snap-On Pipe Marker UV Resistant: No
Weather Resistant: No Reflective: No
Glow In The Dark: No Legend Text Color: Black
Maximum Service Temperature: 140 Degrees F With or Without Arrows: With
NFPA 99, CGA C-9: No Maximum Pipe O.D.: 2 3/8 in
Pipe Marker Material: Vinyl Humidity Resistant: No
Roll Width: 7/8 in Water Resistant: No
Pipe Marker Legend: Hot Water Return Thickness: 0.02 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4081-B