15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Pipe Mrkr, Hot Water Return, 1-1/2 to2-3/8

BRADY| Zoro #: G0103616| Mfr #: 4337-B

$5.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0103616 Mfr #: 4337-B
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Hot Water ReturnLanguage: English
Item: Pipe MarkerLegend Alpha Range: G to K
Legend Color: WhiteBackground Color: Green
Markers per Card: 1Width: 11/16"
Material: PlasticHeight: 11/16"
Operating Temp. Range: -40 Degrees FMarker Attachment Style: Snap-On
Fits Pipe O.D.: 1-1/2 to 2-3/8"Character Height: 3/4"
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Hot Water Return, Legend Color White, Background Color Green, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 11/16 In., Width 11/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.