Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Hot Water Return, 2-1/2 to3-7/8

  • Zoro #: G0104571
  • Mfr #: 4337-C
$11.59
  • Legend Color: White
  • Legend Alpha Range: G to K
  • Operating Temp. Range: -40 Degrees F
See full product details
Orders over $75 ship free.

Brady #4337-C Specifications

  • Zoro #: G0104571
  • Mfr #: 4337-C
Legend Color: White Legend Alpha Range: G to K
Operating Temp. Range: -40 Degrees F Character Height: 1 1/4 in
Height: 2 in Pipe Marker Subject Matter: Water
Legend: Hot Water Return Flow Direction Arrow: Right
Material: Plastic Markers per Card: 1
Background Color: Green Fits Pipe O.D.: 2 1/2 to 3 7/8 in
Length: 2 1/2 in Language: English
Width: 2 in Indoor/Outdoor Usage: Indoor/Outdoor
Item: Pipe Marker Standards: ANSI A13.1-2007
Marker Attachment Style: Snap-On Roll Length: 2 in
Average Outdoor Durability: 5 to 8 yr With or Without Arrows: With
Legend Text Color: White Pipe Marker Mounting Style: Snap-On Pipe Marker
ISO 14726: No Reflective: No
Water Resistant: No Glow In The Dark: No
ANSI/ASME A13.1: Yes Pipe Marker Package Type: Each
NFPA 99, CGA C-9: No Roll Width: 2 in
Minimum Service Temperature: -40 Degrees F Weather Resistant: No
Number of Pipe Markers: 1 Adhesive Pipe Marker Format: Die-Cut on Cards
Abrasion Resistant: Yes Maximum Service Temperature: 180 Degrees F
Minimum Pipe O.D.: 2 1/2 in Maximum Pipe O.D.: 3 7/8 in
Pipe Marker Material: Plastic Printed Language: English
UV Resistant: No Thickness: 0.03 in
Pipe Marker Legend: Hot Water Return Protective Coating: No Protective Coating
Humidity Resistant: No Chemical Resistant: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Reviews of Brady #4337-C