Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Hot Water Return, 2-1/2 to7-7/8

  • Zoro #: G0114931
  • Mfr #: 7376-1
$1.99
  • Length: 14 in
  • Character Height: 2 in
  • Background Color: Green
See full product details
Orders over $75 ship free.

Brady #7376-1 Specifications

  • Zoro #: G0114931
  • Mfr #: 7376-1
Length: 14 in Character Height: 2 in
Background Color: Green Standards: ANSI A13.1-2007
Operating Temp. Range: 0 Degrees F Material: vinyl
Height: 2 1/4 in Legend: Hot Water Return
Width: 14 in Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Language: English Legend Color: White
Indoor/Outdoor Usage: Indoor/Outdoor Self-Adhesive: Yes
Item: Pipe Marker Marker Attachment Style: Self-Adhesive
Pipe Marker Subject Matter: Water Markers per Card: 1
Legend Alpha Range: G to K Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Adhesive Material: Acrylic
Reflective: No Thickness: 0.004 in
Weather Resistant: Yes Legend Text Color: White
Printed Language: English Abrasion Resistant: Yes
Roll Width: 14 in Minimum Pipe O.D.: 2 1/2 in
Pipe Marker Mounting Style: Adhesive Pipe Marker Pipe Marker Material: Vinyl
Minimum Application Temperature: 0 Degrees F NFPA 99, CGA C-9: No
Pipe Marker Package Type: Card Finish: Glossy
Chemical Resistant: Yes ANSI/ASME A13.1: Yes
Maximum Pipe O.D.: 7 7/8 in ISO 14726: No
Maximum Service Temperature: 180 Degrees F Pipe Marker Legend: Hot Water Return
Adhesive Pipe Marker Format: Die-Cut on Cards Number of Pipe Markers: 1
Protective Coating: No Protective Coating Glow In The Dark: No
Adhesive Style: Permanent Water Resistant: Yes
Minimum Service Temperature: -40 Degrees F With or Without Arrows: Without
UV Resistant: No Humidity Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7376-1