Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Hot Water Return, 3/4to1-3/8 In

  • Zoro #: G0101254
  • Mfr #: 4081-A
Brady Pipe Mrkr, Hot Water Return, 3/4to1-3/8 In 4081-A
Brady Pipe Mrkr, Hot Water Return, 3/4to1-3/8 In 4081-A
Brady Pipe Mrkr, Hot Water Return, 3/4to1-3/8 In 4081-A
Brady Pipe Mrkr, Hot Water Return, 3/4to1-3/8 In 4081-A
$4.59
  • Fits Pipe O.D.: 3/4 to 1 3/8 in
  • Markers per Card: 1
  • Standards: ANSI A13.1-2007
See full product details
Orders over $75 ship free.

Brady #4081-A Specifications

  • Zoro #: G0101254
  • Mfr #: 4081-A
Fits Pipe O.D.: 3/4 to 1 3/8 in Markers per Card: 1
Standards: ANSI A13.1-2007 Marker Attachment Style: Snap-On
Indoor/Outdoor Usage: Indoor/Outdoor Length: 11/16 in
Height: 13/16 in Material: Plastic
Item: Pipe Marker Character Height: 1/2 in
Legend Alpha Range: G to K Flow Direction Arrow: Right
Legend Color: black Pipe Marker Subject Matter: Water
Background Color: Yellow Language: English
Legend: Hot Water Return Width: 4/5 in
Average Outdoor Durability: 5 to 8 yr Roll Length: 13/16 in
Minimum Pipe O.D.: 3/4 in Chemical Resistant: Yes
ISO 14726: No Minimum Service Temperature: -40 Degrees F
Maximum Pipe O.D.: 1 3/8 in Roll Width: 4/5 in
Maximum Service Temperature: 140 Degrees F Pipe Marker Mounting Style: Snap-On Pipe Marker
Protective Coating: No Protective Coating Reflective: No
Pipe Marker Material: Vinyl NFPA 99, CGA C-9: No
Water Resistant: No Humidity Resistant: No
Weather Resistant: No Legend Text Color: Black
Abrasion Resistant: Yes Pipe Marker Package Type: Each
Number of Pipe Markers: 1 Pipe Marker Legend: Hot Water Return
With or Without Arrows: With Glow In The Dark: No
ANSI/ASME A13.1: Yes UV Resistant: No
Printed Language: English Thickness: 0.02 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4081-A