Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Hot Water Supply, 1-1/2 to2-3/8

  • Zoro #: G0103643
  • Mfr #: 4082-B
Brady Pipe Mrkr, Hot Water Supply, 1-1/2 to2-3/8 4082-B
Brady Pipe Mrkr, Hot Water Supply, 1-1/2 to2-3/8 4082-B
Brady Pipe Mrkr, Hot Water Supply, 1-1/2 to2-3/8 4082-B
Brady Pipe Mrkr, Hot Water Supply, 1-1/2 to2-3/8 4082-B
$6.29
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Legend: Hot Water Supply
  • Marker Attachment Style: Snap-On
See full product details
Orders over $75 ship free.

Brady #4082-B Specifications

  • Zoro #: G0103643
  • Mfr #: 4082-B
Indoor/Outdoor Usage: Indoor/Outdoor Legend: Hot Water Supply
Marker Attachment Style: Snap-On Language: English
Markers per Card: 1 Width: 7/8 in
Character Height: 3/4 in Legend Color: black
Height: 7/8 in Pipe Marker Subject Matter: Water
Background Color: Yellow Length: 7/8 in
Flow Direction Arrow: Right Fits Pipe O.D.: 1/2 in to 2-3/8 in
Material: Plastic Legend Alpha Range: G to K
Standards: ANSI A13.1-2007 Item: Pipe Marker
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Hot Water Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1/2 In. to 2-3/8 In., Height 7/8 In., Width 7/8 In., Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 3/4 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7/8 In., Flow Direction Arrow Right

Reviews of Brady #4082-B