Pipe Mrkr, Hot Water Supply, 1-1/2 to2-3/8

BRADY| Zoro #: G0103634| Mfr #: 4338-B

$5.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 11/16"Fits Pipe O.D.: 1-1/2 to 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103634 Mfr #: 4338-B
Material: PlasticWidth: 11/16"
Fits Pipe O.D.: 1-1/2 to 2-3/8"Character Height: 3/4"
Operating Temp. Range: -40 Degrees FLegend Color: White
Legend: Hot Water SupplyBackground Color: Green
Standards: ANSI A13.1-2007Legend Alpha Range: G to K
Marker Attachment Style: Snap-OnLanguage: English
Height: 11/16"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Item: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Hot Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 11/16 In., Width 11/16 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews