Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Hot Water Supply, 2-1/2 to3-7/8

  • Zoro #: G0104596
  • Mfr #: 4338-C
$11.59
  • Marker Attachment Style: Snap-On
  • Material: Plastic
  • Item: Pipe Marker
See full product details
Orders over $75 ship free.

Brady #4338-C Specifications

  • Zoro #: G0104596
  • Mfr #: 4338-C
Marker Attachment Style: Snap-On Material: Plastic
Item: Pipe Marker Standards: ANSI A13.1-2007
Fits Pipe O.D.: 2 1/2 to 3 7/8 in Character Height: 1 1/4 in
Legend Alpha Range: G to K Indoor/Outdoor Usage: Indoor/Outdoor
Pipe Marker Subject Matter: Water Legend Color: White
Flow Direction Arrow: Right Language: English
Legend: Hot Water Supply Height: 2 in
Length: 2 1/2 in Operating Temp. Range: -40 Degrees F
Background Color: Green Markers per Card: 1
Width: 2 in Average Outdoor Durability: 5 to 8 yr
Roll Length: 2 in Chemical Resistant: Yes
Thickness: 0.03 in Reflective: No
Maximum Service Temperature: 180 Degrees F Number of Pipe Markers: 1
Glow In The Dark: No Maximum Pipe O.D.: 3 7/8 in
NFPA 99, CGA C-9: No Humidity Resistant: No
Minimum Pipe O.D.: 2 1/2 in Pipe Marker Material: Plastic
Adhesive Pipe Marker Format: Die-Cut on Cards ISO 14726: No
Legend Text Color: White Printed Language: English
Protective Coating: No Protective Coating Pipe Marker Legend: Hot Water Supply
Pipe Marker Package Type: Each Roll Width: 2 in
Minimum Service Temperature: -40 Degrees F Abrasion Resistant: Yes
With or Without Arrows: With UV Resistant: No
ANSI/ASME A13.1: Yes Water Resistant: No
Pipe Marker Mounting Style: Snap-On Pipe Marker Weather Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Reviews of Brady #4338-C