Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Hot Water Supply, 2-1/2 to7-7/8

  • Zoro #: G0114965
  • Mfr #: 7149-1
Brady Pipe Mrkr, Hot Water Supply, 2-1/2 to7-7/8 7149-1
Brady Pipe Mrkr, Hot Water Supply, 2-1/2 to7-7/8 7149-1
$1.99
  • Width: 14 in
  • Fits Pipe O.D.: 2 1/2 to 7 7/8 in
  • Marker Attachment Style: Self-Adhesive
See full product details
Orders over $75 ship free.

Brady #7149-1 Specifications

  • Zoro #: G0114965
  • Mfr #: 7149-1
Width: 14 in Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Marker Attachment Style: Self-Adhesive Markers per Card: 1
Legend: Hot Water Supply Length: 14 in
Height: 2 1/4 in Standards: ANSI A13.1-2007
Self-Adhesive: Yes Language: English
Legend Alpha Range: G to K Pipe Marker Subject Matter: Water
Operating Temp. Range: 0 Degrees F Legend Color: black
Character Height: 2 in Background Color: Yellow
Indoor/Outdoor Usage: Indoor/Outdoor Material: vinyl
Item: Pipe Marker Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Maximum Service Temperature: 180 Degrees F
Glow In The Dark: No Pipe Marker Legend: Hot Water Supply
Adhesive Pipe Marker Format: Die-Cut on Cards Adhesive Style: Permanent
Printed Language: English Abrasion Resistant: Yes
Legend Text Color: Black Water Resistant: Yes
Minimum Pipe O.D.: 2 1/2 in UV Resistant: No
Weather Resistant: Yes Protective Coating: No Protective Coating
NFPA 99, CGA C-9: No Roll Width: 14 in
Chemical Resistant: Yes Minimum Application Temperature: 0 Degrees F
Thickness: 0.004 in Adhesive Material: Acrylic
Pipe Marker Package Type: Card Maximum Pipe O.D.: 7 7/8 in
Number of Pipe Markers: 1 Humidity Resistant: No
Pipe Marker Material: Vinyl ANSI/ASME A13.1: Yes
Minimum Service Temperature: -40 Degrees F ISO 14726: No
With or Without Arrows: Without Reflective: No
Pipe Marker Mounting Style: Adhesive Pipe Marker Finish: Glossy
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7149-1