Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Hot Water Supply, 2-1/2 to7-7/8

  • Zoro #: G0114956
  • Mfr #: 7377-1
$1.99
  • Marker Attachment Style: Self-Adhesive
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Fits Pipe O.D.: 2-1/2 in to 7-7/8 in
See full product details
Orders over $75 ship free.

Brady #7377-1 Specifications

  • Zoro #: G0114956
  • Mfr #: 7377-1
Marker Attachment Style: Self-Adhesive Indoor/Outdoor Usage: Indoor/Outdoor
Fits Pipe O.D.: 2-1/2 in to 7-7/8 in Markers per Card: 1
Height: 2 1/4 in Legend: Hot Water Supply
Character Height: 2 in Legend Alpha Range: G to K
Background Color: Green Length: 14 in
Legend Color: White Width: 14 in
Standards: ANSI A13.1-2007 Item: Pipe Marker
Operating Temp. Range: 0 Degrees F Self-Adhesive: Yes
Pipe Marker Subject Matter: Water Language: English
Material: vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Hot Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 in to 7-7/8 in, Height 2 1/4 in, Width 14 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 14 in

Reviews of Brady #7377-1