20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Pipe Mrkr, Hot Water Supply, 3/4to1-3/8 In

BRADY| Zoro #: G0101272| Mfr #: 4082-A

$4.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0101272 Mfr #: 4082-A
Item: Pipe MarkerStandards: ANSI A13.1-2007
Legend: Hot Water SupplyIndoor/Outdoor Usage: Indoor/Outdoor
Legend Alpha Range: G to KLanguage: English
Markers per Card: 1Width: 11/16"
Material: PLASTICHeight: 11/16"
Marker Attachment Style: Snap-OnFits Pipe O.D.: 3/4 to 1-3/8"
Character Height: 1/2"Legend Color: Black
Background Color: YellowCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Hot Water Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 to 1-3/8 In., Height 11/16 In., Width 11/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007
Save 15%. Sign up for Z-mail.