Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Hydrochloric Acid, 1-1/2to2-3/8

  • Zoro #: G0103652
  • Mfr #: 4085-B

$4.39

  • Width: 7/8"
  • Legend: Hydrochloric Acid
  • Legend Alpha Range: G to K
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #4085-B Specifications

  • Zoro #: G0103652
  • Mfr #: 4085-B
Width: 7/8" Legend: Hydrochloric Acid
Legend Alpha Range: G to K Fits Pipe O.D.: 1-1/2 to 2-3/8"
Markers per Card: 1 Height: 7/8"
Character Height: 3/4" Item: Pipe Marker
Legend Color: black Indoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007 Background Color: Yellow
Language: English Length: 7/8"
Material: Plastic Marker Attachment Style: Snap-On
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Hydrochloric Acid, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 3/4 In., Markers per Card 1, Standards ANSI A13.1-2007, Length 7/8 In.

Reviews of Brady #4085-B