Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Instrument Air, 2-1/2to7-7/8 In

  • Zoro #: G0115001
  • Mfr #: 7167-1
Brady Pipe Mrkr, Instrument Air, 2-1/2to7-7/8 In 7167-1
Brady Pipe Mrkr, Instrument Air, 2-1/2to7-7/8 In 7167-1
$1.99
  • Character Height: 2 in
  • Legend Alpha Range: G to K
  • Legend Color: White
See full product details
Orders over $75 ship free.

Brady #7167-1 Specifications

  • Zoro #: G0115001
  • Mfr #: 7167-1
Character Height: 2 in Legend Alpha Range: G to K
Legend Color: White Material: vinyl
Indoor/Outdoor Usage: Indoor/Outdoor Standards: ANSI A13.1-2007
Operating Temp. Range: -0.4 Degrees F Length: 14 in
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Pipe Marker Subject Matter: Air & Ducts
Legend: Instrument Air Height: 2 1/4 in
Self-Adhesive: Yes Marker Attachment Style: Self-Adhesive
Item: Pipe Marker Markers per Card: 1
Language: English Width: 14 in
Background Color: Green Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Pipe Marker Legend: Instrument Air
ISO 14726: No Maximum Pipe O.D.: 7 7/8 in
Pipe Marker Material: Vinyl Minimum Service Temperature: -40 Degrees F
Minimum Pipe O.D.: 2 1/2 in Protective Coating: No Protective Coating
Maximum Service Temperature: 180 Degrees F Humidity Resistant: No
Finish: Glossy Adhesive Style: Permanent
Glow In The Dark: No With or Without Arrows: Without
Thickness: 0.004 in Roll Width: 14 in
Adhesive Material: Acrylic Legend Text Color: White
Minimum Application Temperature: 0 Degrees F Weather Resistant: Yes
Chemical Resistant: Yes Pipe Marker Package Type: Card
Adhesive Pipe Marker Format: Die-Cut on Cards Abrasion Resistant: Yes
Water Resistant: No Number of Pipe Markers: 1
NFPA 99, CGA C-9: No Printed Language: English
Pipe Marker Mounting Style: Adhesive Pipe Marker Reflective: No
ANSI/ASME A13.1: Yes UV Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7167-1