Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Instrument Air, 2-1/2to7-7/8 In

  • Zoro #: G0115017
  • Mfr #: 7168-1
Brady Pipe Mrkr, Instrument Air, 2-1/2to7-7/8 In 7168-1
Brady Pipe Mrkr, Instrument Air, 2-1/2to7-7/8 In 7168-1
$1.99
  • Operating Temp. Range: -0.4 Degrees F
  • Markers per Card: 1
  • Item: Pipe Marker
See full product details
Orders over $75 ship free.

Brady #7168-1 Specifications

  • Zoro #: G0115017
  • Mfr #: 7168-1
Operating Temp. Range: -0.4 Degrees F Markers per Card: 1
Item: Pipe Marker Background Color: Blue
Self-Adhesive: Yes Standards: ANSI A13.1-2007
Length: 14 in Language: English
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Material: vinyl
Legend Color: White Indoor/Outdoor Usage: Indoor/Outdoor
Marker Attachment Style: Self-Adhesive Width: 14 in
Legend: Instrument Air Pipe Marker Subject Matter: Air & Ducts
Height: 2 1/4 in Character Height: 2 in
Legend Alpha Range: G to K Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Minimum Pipe O.D.: 2 1/2 in
Chemical Resistant: Yes Pipe Marker Material: Vinyl
ANSI/ASME A13.1: Yes NFPA 99, CGA C-9: No
Legend Text Color: White ISO 14726: No
UV Resistant: No Weather Resistant: Yes
Minimum Application Temperature: 0 Degrees F With or Without Arrows: Without
Pipe Marker Legend: Instrument Air Water Resistant: No
Maximum Service Temperature: 180 Degrees F Adhesive Pipe Marker Format: Die-Cut on Cards
Adhesive Material: Acrylic Pipe Marker Package Type: Card
Roll Width: 14 in Humidity Resistant: No
Maximum Pipe O.D.: 7 7/8 in Thickness: 0.004 in
Glow In The Dark: No Number of Pipe Markers: 1
Finish: Glossy Pipe Marker Mounting Style: Adhesive Pipe Marker
Abrasion Resistant: Yes Adhesive Style: Permanent
Printed Language: English Protective Coating: No Protective Coating
Reflective: No Minimum Service Temperature: -40 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #7168-1