Pipe Mrkr, Low Pressure Condensate, 10to15

BRADY| Zoro #: G0111264| Mfr #: 4091-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic SheetWidth: 9-5/16"Fits Pipe O.D.: 10 to 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111264 Mfr #: 4091-H
Material: Plastic SheetWidth: 9-5/16"
Fits Pipe O.D.: 10 to 15"Item: Pipe Marker
Character Height: 3-1/2"Legend Color: black
Legend: Low Pressure CondensateBackground Color: Yellow
Standards: ANSI A13.1-2007Legend Alpha Range: L to O
Marker Attachment Style: Strap-OnLanguage: English
Height: 9-5/16"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Low Pressure Condensate, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews