Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Low Pressure Condensate, Yellow

  • Zoro #: G0108577
  • Mfr #: 7175-1HV
$3.89
  • Item: Pipe Marker
  • Character Height: 3 1/2 in
  • Markers per Card: 1
See full product details
Orders over $75 ship free.

Brady #7175-1HV Specifications

  • Zoro #: G0108577
  • Mfr #: 7175-1HV
Item: Pipe Marker Character Height: 3 1/2 in
Markers per Card: 1 Legend Alpha Range: L to O
Width: 24 in Marker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 8 in and Larger Operating Temp. Range: 0 Degrees F
Language: English Material: vinyl
Standards: ANSI A13.1-2007 Indoor/Outdoor Usage: Indoor/Outdoor
Pipe Marker Subject Matter: Steam Legend Color: black
Background Color: Yellow Legend: Low Pressure Condensate
Self-Adhesive: Yes Length: 24 in
Height: 4 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Number of Pipe Markers: 1
Humidity Resistant: No Chemical Resistant: Yes
Finish: Glossy NFPA 99, CGA C-9: No
Legend Text Color: Black Abrasion Resistant: Yes
Maximum Service Temperature: 180 Degrees F Protective Coating: No Protective Coating
Pipe Marker Mounting Style: Adhesive Pipe Marker With or Without Arrows: Without
Pipe Marker Material: Vinyl Printed Language: English
Water Resistant: No Minimum Service Temperature: -40 Degrees F
Pipe Marker Legend: Low Pressure Condensate Adhesive Material: Acrylic
Roll Width: 24 in Pipe Marker Package Type: Card
Adhesive Pipe Marker Format: Die-Cut on Cards Reflective: No
Thickness: 0.004 in Minimum Pipe O.D.: 8 in
Adhesive Style: Permanent ANSI/ASME A13.1: Yes
Glow In The Dark: No Weather Resistant: Yes
UV Resistant: No Minimum Application Temperature: 0 Degrees F
ISO 14726: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Condensate, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7175-1HV