Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Make Up Water, 2-1/2to7-7/8 In

  • Zoro #: G0412614
  • Mfr #: 7182-1
Brady Pipe Mrkr, Make Up Water, 2-1/2to7-7/8 In 7182-1
Brady Pipe Mrkr, Make Up Water, 2-1/2to7-7/8 In 7182-1
$1.99
  • Legend Color: White
  • Markers per Card: 1
  • Width: 14 in
See full product details
Orders over $75 ship free.

Brady #7182-1 Specifications

  • Zoro #: G0412614
  • Mfr #: 7182-1
Legend Color: White Markers per Card: 1
Width: 14 in Self-Adhesive: Yes
Item: Pipe Marker Fits Pipe O.D.: 2-1/2 in to 7-7/8 in
Length: 14 in Language: English
Marker Attachment Style: Self-Adhesive Material: vinyl
Character Height: 2 in Indoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007 Height: 2 1/4 in
Background Color: Green Pipe Marker Subject Matter: Water
Legend: Make Up Water Operating Temp. Range: 0 Degrees F
Legend Alpha Range: L to O Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Make Up Water, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 in to 7-7/8 in, Height 2 1/4 in, Width 14 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 14 in

Reviews of Brady #7182-1