Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Non-Potable Water, 1-1/2to2-3/8

  • Zoro #: G0103774
  • Mfr #: 4102-B
Brady Pipe Mrkr, Non-Potable Water, 1-1/2to2-3/8 4102-B
Brady Pipe Mrkr, Non-Potable Water, 1-1/2to2-3/8 4102-B
Brady Pipe Mrkr, Non-Potable Water, 1-1/2to2-3/8 4102-B
Brady Pipe Mrkr, Non-Potable Water, 1-1/2to2-3/8 4102-B
$6.29
  • Marker Attachment Style: Snap-On
  • Pipe Marker Subject Matter: Water
  • Height: 7/8 in
See full product details
Orders over $75 ship free.

Brady #4102-B Specifications

  • Zoro #: G0103774
  • Mfr #: 4102-B
Marker Attachment Style: Snap-On Pipe Marker Subject Matter: Water
Height: 7/8 in Legend: Non-potable Water
Language: English Legend Alpha Range: L to O
Standards: ANSI A13.1-2007 Length: 7/8 in
Fits Pipe O.D.: 1 1/2 to 2 3/8 in Legend Color: black
Character Height: 3/4 in Indoor/Outdoor Usage: Indoor/Outdoor
Background Color: Yellow Flow Direction Arrow: Right
Material: Plastic Item: Pipe Marker
Width: 7/8 in Markers per Card: 1
Average Outdoor Durability: 5 to 8 yr Roll Length: 7/8 in
Printed Language: English Thickness: 0.02 in
Minimum Service Temperature: -40 Degrees F Maximum Pipe O.D.: 2 3/8 in
Maximum Service Temperature: 140 Degrees F Roll Width: 7/8 in
Reflective: No Chemical Resistant: Yes
With or Without Arrows: With Pipe Marker Package Type: Each
Humidity Resistant: No Protective Coating: No Protective Coating
NFPA 99, CGA C-9: No Pipe Marker Material: Vinyl
Number of Pipe Markers: 1 Glow In The Dark: No
Pipe Marker Legend: Non-Potable Water ANSI/ASME A13.1: Yes
Pipe Marker Mounting Style: Snap-On Pipe Marker Minimum Pipe O.D.: 1 1/2 in
ISO 14726: No Water Resistant: No
UV Resistant: No Abrasion Resistant: Yes
Weather Resistant: No Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4102-B