Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pipe Mrkr, Non-Potable Water, 1-1/2to2-3/8

  • Zoro #: G0103765
  • Mfr #: 4351-B
$6.29
  • Pipe Marker Subject Matter: Water
  • Item: Pipe Marker
  • Legend: Non-potable Water
See full product details
Orders over $75 ship free.

Brady #4351-B Specifications

  • Zoro #: G0103765
  • Mfr #: 4351-B
Pipe Marker Subject Matter: Water Item: Pipe Marker
Legend: Non-potable Water Height: 7/8 in
Background Color: Green Legend Color: White
Width: 7/8 in Fits Pipe O.D.: 1 1/2 to 2 3/8 in
Marker Attachment Style: Snap-On Length: 11/16 in
Material: Plastic Flow Direction Arrow: Right
Language: English Markers per Card: 1
Standards: ANSI A13.1-2007 Legend Alpha Range: L to O
Operating Temp. Range: -40 Degrees F Character Height: 3/4 in
Indoor/Outdoor Usage: Indoor/Outdoor Average Outdoor Durability: 5 to 8 yr
Roll Length: 7/8 in Pipe Marker Legend: Non-Potable Water
Maximum Service Temperature: 140 Degrees F NFPA 99, CGA C-9: No
Protective Coating: No Protective Coating Printed Language: English
Pipe Marker Package Type: Each Humidity Resistant: No
Abrasion Resistant: Yes With or Without Arrows: With
ANSI/ASME A13.1: Yes Roll Width: 7/8 in
Maximum Pipe O.D.: 2 3/8 in Minimum Pipe O.D.: 1 1/2 in
Chemical Resistant: Yes Number of Pipe Markers: 1
Pipe Marker Mounting Style: Snap-On Pipe Marker UV Resistant: No
Weather Resistant: No Thickness: 0.02 in
Legend Text Color: White Glow In The Dark: No
Pipe Marker Material: Plastic Adhesive Pipe Marker Format: Die-Cut on Cards
Minimum Service Temperature: -40 Degrees F ISO 14726: No
Water Resistant: No Reflective: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Reviews of Brady #4351-B