SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Mrkr, Non-Potable Water, 2-1/2to3-7/8

BRADY| Zoro #: G0104736| Mfr #: 4102-C

$10.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 2"Fits Pipe O.D.: 2-1/2 to 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0104736 Mfr #: 4102-C
Material: PlasticWidth: 2"
Fits Pipe O.D.: 2-1/2 to 3-7/8"Item: Pipe Marker
Character Height: 1-1/4"Legend Color: black
Legend: Non-potable WaterBackground Color: Yellow
Standards: ANSI A13.1-2007Legend Alpha Range: L to O
Marker Attachment Style: Snap-OnLanguage: English
Height: 2"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Non-Potable Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews