Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Non-Potable Water, 2-1/2to3-7/8

  • Zoro #: G0104727
  • Mfr #: 4351-C
$11.59
  • Character Height: 1 1/4 in
  • Item: Pipe Marker
  • Width: 2 1/2 in
See full product details
Orders over $75 ship free.

Brady #4351-C Specifications

  • Zoro #: G0104727
  • Mfr #: 4351-C
Character Height: 1 1/4 in Item: Pipe Marker
Width: 2 1/2 in Marker Attachment Style: Snap-On
Legend Alpha Range: L to O Height: 2 1/2 in
Background Color: Green Language: English
Standards: ANSI A13.1-2007 Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Non-potable Water Pipe Marker Subject Matter: Water
Flow Direction Arrow: Right Fits Pipe O.D.: 2-1/2 in to 3-7/8 in
Length: 2 1/2 in Markers per Card: 1
Legend Color: White Material: Plastic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Non-Potable Water, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 In. to 3-7/8 In., Height 2-1/2 In., Width 2-1/2 In., Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 1-1/4 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 2-1/2 In., Flow Direction Arrow Right

Reviews of Brady #4351-C