Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pipe Mrkr, Non-Potable Water, 2-1/2to7-7/8

  • Zoro #: G0109085
  • Mfr #: 7203-1
Brady Pipe Mrkr, Non-Potable Water, 2-1/2to7-7/8 7203-1
Brady Pipe Mrkr, Non-Potable Water, 2-1/2to7-7/8 7203-1
$1.99
  • Pipe Marker Subject Matter: Water
  • Item: Pipe Marker
  • Legend: Non-potable Water
See full product details
Orders over $75 ship free.

Brady #7203-1 Specifications

  • Zoro #: G0109085
  • Mfr #: 7203-1
Pipe Marker Subject Matter: Water Item: Pipe Marker
Legend: Non-potable Water Height: 2 1/4 in
Background Color: Yellow Legend Color: black
Width: 14 in Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Marker Attachment Style: Self-Adhesive Length: 14 in
Material: vinyl Language: English
Character Height: 2 in Operating Temp. Range: 0 Degrees F
Indoor/Outdoor Usage: Indoor/Outdoor Standards: ANSI A13.1-2007
Markers per Card: 1 Self-Adhesive: Yes
Legend Alpha Range: L to O Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Roll Width: 14 in
Pipe Marker Legend: Non-Potable Water Weather Resistant: Yes
Adhesive Style: Permanent ISO 14726: No
Chemical Resistant: Yes NFPA 99, CGA C-9: No
Legend Text Color: Black Minimum Application Temperature: 0 Degrees F
Abrasion Resistant: Yes Humidity Resistant: No
Pipe Marker Mounting Style: Adhesive Pipe Marker Finish: Glossy
Glow In The Dark: No ANSI/ASME A13.1: Yes
Minimum Service Temperature: -40 Degrees F Printed Language: English
UV Resistant: No Number of Pipe Markers: 1
Maximum Pipe O.D.: 7 7/8 in Adhesive Material: Acrylic
Thickness: 0.004 in Minimum Pipe O.D.: 2 1/2 in
With or Without Arrows: Without Water Resistant: Yes
Maximum Service Temperature: 180 Degrees F Reflective: No
Protective Coating: No Protective Coating Pipe Marker Package Type: Card
Pipe Marker Material: Vinyl Adhesive Pipe Marker Format: Die-Cut on Cards
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7203-1