Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Non-Potable Water, 2-1/2to7-7/8

  • Zoro #: G0109094
  • Mfr #: 7397-1
$2.36
  • Language: English
  • Legend: Non-potable Water
  • Legend Color: White
See full product details
Orders over $75 ship free.

Brady #7397-1 Specifications

  • Zoro #: G0109094
  • Mfr #: 7397-1
Language: English Legend: Non-potable Water
Legend Color: White Legend Alpha Range: L to O
Item: Pipe Marker Marker Attachment Style: Self-Adhesive
Indoor/Outdoor Usage: Indoor/Outdoor Background Color: Green
Markers per Card: 1 Pipe Marker Subject Matter: Water
Character Height: 2 in Material: vinyl
Height: 2 1/4 in Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Self-Adhesive: Yes Operating Temp. Range: 0 Degrees F
Standards: ANSI A13.1-2007 Length: 14 in
Width: 14 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Water Resistant: Yes
Minimum Application Temperature: 0 Degrees F Maximum Service Temperature: 180 Degrees F
Pipe Marker Mounting Style: Adhesive Pipe Marker Adhesive Material: Acrylic
With or Without Arrows: Without Chemical Resistant: Yes
Humidity Resistant: No Finish: Glossy
Minimum Service Temperature: -40 Degrees F Roll Width: 14 in
Pipe Marker Package Type: Card UV Resistant: No
NFPA 99, CGA C-9: No Thickness: 0.004 in
Pipe Marker Legend: Non-Potable Water Printed Language: English
Adhesive Pipe Marker Format: Die-Cut on Cards Abrasion Resistant: Yes
Glow In The Dark: No ISO 14726: No
Minimum Pipe O.D.: 2 1/2 in Reflective: No
ANSI/ASME A13.1: Yes Legend Text Color: White
Number of Pipe Markers: 1 Weather Resistant: Yes
Adhesive Style: Permanent Maximum Pipe O.D.: 7 7/8 in
Protective Coating: No Protective Coating Pipe Marker Material: Vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7397-1