PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pipe Mrkr, Non-Potable Water, 3/4to1-3/8In

BRADY| Zoro #: G0101412| Mfr #: 4102-A

$4.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 3/4 to 1-3/8"Material: PlasticLegend Alpha Range: L to O
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0101412 Mfr #: 4102-A
Fits Pipe O.D.: 3/4 to 1-3/8"Material: Plastic
Legend Alpha Range: L to OMarker Attachment Style: Snap-On
Height: 13/16"Character Height: 1/2"
Markers per Card: 1Background Color: Yellow
Legend: Non-potable WaterItem: Pipe Marker
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Color: blackWidth: 13/16"
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Non-Potable Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 to 1-3/8 In., Height 13/16 In., Width 13/16 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews