SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Mrkr, Non-Potable Water, 3/4to1-3/8In

BRADY| Zoro #: G0101403| Mfr #: 4351-A

$4.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 3/4 to 1-3/8"Material: PlasticLegend Alpha Range: L to O
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0101403 Mfr #: 4351-A
Fits Pipe O.D.: 3/4 to 1-3/8"Material: Plastic
Legend Alpha Range: L to OMarker Attachment Style: Snap-On
Height: 11/16"Character Height: 1/2"
Legend Color: WhiteStandards: ANSI A13.1-2007
Markers per Card: 1Legend: Non-potable Water
Item: Pipe MarkerIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishWidth: 11/16"
Operating Temp. Range: -40 Degrees FBackground Color: Green
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Non-Potable Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 to 1-3/8 In., Height 11/16 In., Width 11/16 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews