KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Mrkr, Process Water, 1-1/2to2-3/8 In

BRADY| Zoro #: G0103853| Mfr #: 4113-B

$6.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 1-1/2 to 2-3/8"
Legend Alpha Range: P to S
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103853 Mfr #: 4113-B
Fits Pipe O.D.: 1-1/2 to 2-3/8"Legend Alpha Range: P to S
Markers per Card: 1Standards: ANSI A13.1-2007
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Process Water
Height: 7/8"Marker Attachment Style: Snap-On
Width: 7/8"Legend Color: White
Item: Pipe MarkerCharacter Height: 3/4"
Material: PlasticCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Process Water, Legend Color White, Background Color Green, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews