SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Mrkr, Refrigerant Liquid, 8 In orGrtr

BRADY| Zoro #: G2193947| Mfr #: 7235-1HV

$5.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 8" and LargerMaterial: vinylLegend Alpha Range: P to S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193947 Mfr #: 7235-1HV
Fits Pipe O.D.: 8" and LargerMaterial: vinyl
Legend Alpha Range: P to SMarker Attachment Style: Self-Adhesive
Height: 4"Character Height: 3-1/2"
Legend Color: blackStandards: ANSI A13.1-2007
Markers per Card: 4Legend: Refrigerant Liquid
Item: Pipe MarkerIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishWidth: 24"
Self-Adhesive: YesOperating Temp. Range: 0 Degrees F
Background Color: YellowCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Refrigerant Liquid, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. and Larger, Height 1-1/8 In., Width 1-1/8 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes

Reviews