Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Pipe Mrkr, Sanitary Sewer, 1-1/2to2-3/8 In

BRADY | Zoro #: G0927202 | Mfr #: 4123-B

$ 6.11 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Brady #4123-B Specifications

Zoro #: G0927202 Mfr #: 4123-B
Legend Color: White Legend: Sanitary Sewer
Indoor/Outdoor Usage: Indoor/Outdoor Background Color: Green
Language: English Marker Attachment Style: Snap-On
Material: Plastic Item: Pipe Marker
Character Height: 3/4" Width: 7/8"
Standards: ANSI A13.1-2007 Legend Alpha Range: P to S
Height: 7/8" Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Sanitary Sewer, Legend Color White, Background Color Green, Fits Pipe O.D. 1/2 In. to 2-3/8 In., Height 7/8 In., Width 7/8 In., Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 3/4 In., Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 7/8 In., Flow Direction Arrow Right

Reviews