Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Sanitary Sewer, 2-1/2to7-7/8 In

  • Zoro #: G0115245
  • Mfr #: 7250-1
Brady Pipe Mrkr, Sanitary Sewer, 2-1/2to7-7/8 In 7250-1
Brady Pipe Mrkr, Sanitary Sewer, 2-1/2to7-7/8 In 7250-1
$1.99
  • Length: 14 in
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Operating Temp. Range: 0 Degrees F
See full product details
Orders over $75 ship free.

Brady #7250-1 Specifications

  • Zoro #: G0115245
  • Mfr #: 7250-1
Length: 14 in Indoor/Outdoor Usage: Indoor/Outdoor
Operating Temp. Range: 0 Degrees F Width: 14 in
Material: vinyl Markers per Card: 1
Legend Color: White Character Height: 2 in
Legend Alpha Range: P to S Item: Pipe Marker
Standards: ANSI A13.1-2007 Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Legend: Sanitary Sewer Pipe Marker Subject Matter: Operations
Self-Adhesive: Yes Height: 2 1/4 in
Language: English Marker Attachment Style: Self-Adhesive
Background Color: Green Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Maximum Pipe O.D.: 7 7/8 in
Protective Coating: No Protective Coating Minimum Application Temperature: 0 Degrees F
Water Resistant: No Humidity Resistant: No
ANSI/ASME A13.1: Yes Finish: Glossy
Adhesive Style: Permanent Chemical Resistant: Yes
Pipe Marker Legend: Sanitary Sewer Thickness: 0.004 in
Reflective: No Abrasion Resistant: Yes
Maximum Service Temperature: 180 Degrees F Number of Pipe Markers: 1
Adhesive Pipe Marker Format: Die-Cut on Cards Pipe Marker Mounting Style: Adhesive Pipe Marker
ISO 14726: No Printed Language: English
Pipe Marker Material: Vinyl Roll Width: 14 in
Pipe Marker Package Type: Card Minimum Service Temperature: -40 Degrees F
Glow In The Dark: No NFPA 99, CGA C-9: No
Weather Resistant: Yes With or Without Arrows: Without
UV Resistant: No Legend Text Color: White
Adhesive Material: Acrylic Minimum Pipe O.D.: 2 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7250-1