Pipe Mrkr, Sanitary Waste, 2-1/2to7-7/8 In

BRADY| Zoro #: G0115272| Mfr #: 7406-1

$2.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 1
Item: Pipe Marker
Material: vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0115272 Mfr #: 7406-1
Markers per Card: 1Item: Pipe Marker
Material: vinylSelf-Adhesive: Yes
Operating Temp. Range: 0 Degrees FIndoor/Outdoor Usage: Indoor/Outdoor
Legend Color: WhiteMarker Attachment Style: Self-Adhesive
Language: EnglishLegend: Sanitary Waste
Background Color: GreenLegend Alpha Range: P to S
Height: 2-1/4"Standards: ANSI A13.1-2007
Character Height: 2"Width: 14"
Fits Pipe O.D.: 2-1/2 to 7-7/8"Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Sanitary Waste, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews