20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Pipe Mrkr, Sodium Hypochlorite, 3/4to1-3/8

BRADY| Zoro #: G0101491| Mfr #: 4124-A

$4.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0101491 Mfr #: 4124-A
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Item: Pipe MarkerLanguage: English
Legend: Sodium HypochloriteLegend Color: Black
Legend Alpha Range: P to SMarkers per Card: 1
Width: 13/16"Material: PLASTIC
Height: 13/16"Marker Attachment Style: Snap-On
Fits Pipe O.D.: 3/4 to 1-3/8"Character Height: 1/2"
Background Color: YellowCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Sodium Hypochlorite, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 to 1-3/8 In., Height 13/16 In., Width 13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007
Save 15%. Sign up for Z-mail.