SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Mrkr, Sodium Hypochlorite, 8to9-7/8In

BRADY| Zoro #: G0110503| Mfr #: 4362-G

$17.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"Fits Pipe O.D.: 8 to 9-7/8"Legend Alpha Range: P to S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0110503 Mfr #: 4362-G
Width: 10"Fits Pipe O.D.: 8 to 9-7/8"
Legend Alpha Range: P to SMarker Attachment Style: Strap-On
Height: 10"Material: Plastic
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Orange
Operating Temp. Range: -40 Degrees FLegend Color: black
Language: EnglishItem: Pipe Marker
Standards: ANSI A13.1-2007Character Height: 2-1/2"
Markers per Card: 1Legend: Sodium Hypochlorite
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Sodium Hypochlorite, Legend Color Black, Background Color Orange, Fits Pipe O.D. 8 In. to 9-7/8 In., Height 10 In., Width 10 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews