KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Mrkr, Treated Water, 2-1/2to3-7/8 In

BRADY| Zoro #: G2320367| Mfr #: 4145-C

$10.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Marker Attachment Style: Snap-On
Character Height: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320367 Mfr #: 4145-C
Width: 2"Marker Attachment Style: Snap-On
Character Height: 1-1/4"Legend Alpha Range: T to Z
Language: EnglishLegend Color: White
Item: Pipe MarkerFits Pipe O.D.: 2-1/2 to 3-7/8"
Legend: Treated WaterHeight: 2"
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Material: PlasticStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Treated Water, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews