Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Plug Lockout, Red, 5/16In Shackle Dia.

BRADY | Zoro #: G0917384 | Mfr #: PLO25E

$ 13.23 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Brady #PLO25E Specifications

Zoro #: G0917384 Mfr #: PLO25E
Encased: Yes Width: 2"
Item: Plug Lockout Overall Dimensions: 3-1/8"L x 1-5/8"W x 1-3/4"D
Standards: OSHA 29 CFR 1910.147 Height: 3-3/8"
Max. Cord Dia.: 1/2" Max. Number of Padlocks: 1
Fits: Up to 1/2" dia. Cord and 1-3/4"H x 1-3/4"W x 3-1/4"L Plugs Padlock Shackle Max. Dia.: 5/16"
Voltage: 110 Material: polystyrene
Length: 3-1/2" Color: Red
Country of Origin (subject to change): United States

Description

Take a look at the features for Brady Plug Lockout. Color: Red, Material: polystyrene.

Reviews