LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Plug Valve Lockout, Fits 29/32 to 1-3/8In

BRADY| Zoro #: G0274635| Mfr #: 113232

$20.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -25 Degrees to 200 Degrees F
Item: Plug Valve Lockout
Padlock Shackle Max. Dia.: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0274635 Mfr #: 113232
Temp. Range: -25 Degrees to 200 Degrees FItem: Plug Valve Lockout
Padlock Shackle Max. Dia.: 1-3/8"Material: polypropylene
Fits Pipe Size: 29/32" to 1-3/8" Stem Dia.Fits Handle Size: 15/16" to 1-3/8"
For Use With: Valve StemsMax. Number of Padlocks: 1
Height: 3"Standards: OSHA 1910.147
Color: RedCountry of Origin (subject to change): China

Description

Plug Valve Lockout, Red, Material Polypropylene, Fits Handle Size 15/16 In. to 1-3/8 In., Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 1-3/8 In., Fits Pipe Size 29/32 In. to 1-3/8 In. Stem Dia., Height 3 In., Temp. Range -25 Degrees to 200 Degrees F, For Use With Valve Stems

Reviews