SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Portable Label Printer Kit, BMP71

BRADY| Zoro #: G1335372| Mfr #: BMP71-SC

$926.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color Printing Capability: Single ColorPrinter Power Options: AC Adapter, Rechargeable BatteryPrinter Series: BMP71
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335372 Mfr #: BMP71-SC
Color Printing Capability: Single ColorPrinter Power Options: AC Adapter, Rechargeable Battery
Printer Series: BMP71Printer Display: Color LCD
Printer Kit Type: Printer Kit with Soft CasePrinter Connectivity: USB
Max. Tape Width: 2"Maximum Print Speed: 1.5 in./sec.
Printhead Resolution: 300 dpiPrinter Weight: 5.42 lb.
Includes: AC Adapter/Battery Charger, Battery Pack, Cleaning Card/Swab, Hardsided Case, M71-31-423 Die Cut Labels and/or M71C-2000-580-WT Labels, M71-R6000 Black Ribbon, Product CD, Quick Start Guide, Soft Case, TLS 2200/HANDIMARK(R) Label Roll Adapter, USB CableFeatures: Automatic Label Formatting, QWERTY Style Keypad, Full Color Display Screen, Built-In Wizards for Electrical, DataComm and General ID Labels, Batch Labels
Warranty: 2 yr.Printing Software Compatibility: LabelMark(TM) Labeling Software, MARKWARE(TM) Tape and Label Software
Application: Cable Marking, Circuit Board ID, Facility ID, General ID, Healthcare Labeling, Industrial Barcode Labeling, Industrial ID, Laboratory ID, Lockout Tagout Labeling, Plant Maintenance, Wire MarkingStand Alone Printing / PC Required: Stand Alone or PC Printing
Label Formats Supported: Continuous and Die-Cut LabelsItem: Portable Label Printer Kit
Font Range: 4 to 170Country of Origin (subject to change): Malaysia

Description

Portable Label Printer Kit, Printer Series BMP71, Max. Tape Width 2 In., Label Formats Supported Continuous and Die-Cut Labels, Stand Alone Printing / PC Required Stand Alone or PC Printing, Maximum Print Speed 1.5 in./sec., Printer Display Color LCD, Font Range 4 to 170, Color Printing Capability Single Color, Printhead Resolution 300 dpi, Printer Power Options AC Adapter, Rechargeable Battery, Printer Connectivity USB

Reviews